- Pocket Knife
- 1 Stainless Steel Blades
- 4 3/8" Closed Length
- 2 1/2" Blade Lengths
- Slitting Blades
features
- Large, stainless steel, curved sheepfoot slitting blade – 2 1/2" (64 mm) long
- Ideal for heavy-duty line work
- Plastic handle
- Blade locks open
| No. of Blades | 1 |
| Closed Length | 4 3/8 in |
| Type | Pocket Knife |
| Blade Length | 2.5 in |
| Manufacturer Name | KLEIN TOOLS |
| Blade Material | Stainless Steel |
| Blade Type | Slitting |
| Weight | 0.19 LB |

