- Pocket Knife
- 3 Carbon Steel Blades
- 3 3/4" Closed Length
- 2 3/8" and 2 1/2" Blade Lengths
- Sheepfoot, Spearpoint and Screwdriver Tip Blades
features
- Curved sheepfoot skinning blade – 2 3/8" (60 mm) long
- Standard spearpoint blade – 2 1/2" (64 mm) long
- Screwdriver tip blade – 2 1/2" (64 mm) long
- Screwdriver blade locks open
| Closed Length | 3 3/4 in |
| Manufacturer Name | KLEIN TOOLS |
| Type | Pocket Knife |
| Blade Type | Screwdriver Tip, Sheepfoot, Spearpoint |
| Blade Material | Carbon Steel |
| Blade Length | 2.375 in, 2.5 in |
| No. of Blades | 3 |
| Weight | 0.4 LB |

