- Chicago® Grip
- 0.080 in [Min], 0.200 in [Max] Cable/Wire Size
features
- Lightweight, especially economical grip
- Designed for working with solid and stranded bare wire
| Jaw Shape | Single "V" Groove |
| Cable/Wire Size | 0.080 in [Min], 0.200 in [Max] |
| Load Capacity [Max] | 1500 lbs |
| Jaw Length | 3 in |
| Weight | 1.6 LB |

