- Chicago® Grip
- 0.120 in [Min], 0.370 in [Max] Cable/Wire Size
features
- Double "V" grooves give four-point contact, reducing chance of slipping and providing proper alignment of wire and cable
- For larger conductors, see our grips with round inside-jaw contour
| Jaw Shape | Double "V" Groove |
| Jaw Length | 4 in |
| Cable/Wire Size | 0.120 in [Min], 0.370 in [Max] |
| Load Capacity [Max] | 4500 lbs |
| Weight | 3.0 LB |

