- Chicago® Grip
- 1/2 in [Min], 3/4 in [Max] Cable/Wire Size
features
- Double "V" grooves give four-point contact, reducing chance of slipping and providing proper alignment of wire and cable
- For larger conductors, see our grips with round inside-jaw contour
| Jaw Shape | Double "V" Groove |
| Jaw Length | 7 1/4 in |
| Cable/Wire Size | 1/2 in [Min], 3/4 in [Max] |
| Load Capacity [Max] | 15000 lbs |
| Weight | 16.5 LB |

