- Chicago® Grip
- 0.200 in [Min], 0.400 in [Max] Cable/Wire Size
features
- Round, smooth inside jaw contour on this series of grips is ideal for bare ACSR, aluminum, and stranded-copper cables
- Smooth jaws grip with maximum contact and are less likely to damage conductors
| Jaw Shape | Round |
| Load Capacity [Max] | 4500 lbs |
| Cable/Wire Size | 0.200 in [Min], 0.400 in [Max] |
| Jaw Length | 4 in |
| Weight | 3.0 LB |

