- Chicago® Grip
- 0.370 in [Min], 3/4 in [Max] Cable/Wire Size
features
- Longer jaws achieve a firm hold, reducing possibility of slippage and damage to cable
- Design includes a latch, plus a large-diameter eye that accommodates large hooks on hoists, winches and tackle blocks
- When latch is closed, it helps maintain cable position in grip jaws
| Jaw Shape | Parallel |
| Cable/Wire Size | 0.370 in [Min], 3/4 in [Max] |
| Jaw Length | 4 3/8 in |
| Load Capacity [Max] | 10000 lbs |
| Weight | 1.85 LB |

