- Chicago® Grip
- 0.960 in [Min], 1.020 in [Max] Cable/Wire Size
features
- Lightweight grips designed for use on aluminum conductors in distribution work
- Round jaws shaped to provide maximum contact with circumference of cable, less likely to damage conductors
- Supplied with spring and locking loop handles, allowing jaws to be held in open position for easier placement on cable
| Jaw Length | 5 1/2 in |
| Cable/Wire Size | 0.960 in [Min], 1.020 in [Max] |
| Jaw Shape | Round |
| Load Capacity [Max] | 8000 lbs |
| Weight | 7.5 LB |

