- Chicago® Grip
- 5/8 in [Min], 1 1/4 in [Max] Cable/Wire Size
features
- Lightweight, compact grips pull an exceptionally wide range of cable sizes and types
- Designed with a round inside-jaw contour for maximum contact to minimize conductor damage
- Lower jaw is serrated to firmly grip insulated cables and conductors
- Design includes a latch that prevents the grip from falling in case of jaw disengagement from the cable
- Large-diameter eye accommodates large hooks on hoists, winches and tackle blocks
| Jaw Length | 4 1/2 in |
| Jaw Shape | Parallel |
| Load Capacity [Max] | 7500 lbs |
| Cable/Wire Size | 5/8 in [Min], 1 1/4 in [Max] |
| Weight | 5.15 LB |

