- Howe Wire Tools
- 7 in Length
| Type | Hook/Length-Adjuster Strap |
| Load Capacity [Max] | 500 lbs |
| Length | 7 in |
| Material | Nylon (Polyamide) |
| Weight | 1.82 LB |
| Type | Hook/Length-Adjuster Strap |
| Load Capacity [Max] | 500 lbs |
| Length | 7 in |
| Material | Nylon (Polyamide) |
| Weight | 1.82 LB |