- Hooked Hand Line
- 5/16" Diameter
- 75 ft Long
| Length | 75 ft |
| Type | Solid Braided Rope |
| Dia. | 0.3125 in |
| Load Capacity [Max] | 250 lbs |
| Material | Polypropylene |
| Color | Orange |
| No. of Strands | 3 |
| Weight | 1.85 LB |
| Length | 75 ft |
| Type | Solid Braided Rope |
| Dia. | 0.3125 in |
| Load Capacity [Max] | 250 lbs |
| Material | Polypropylene |
| Color | Orange |
| No. of Strands | 3 |
| Weight | 1.85 LB |