- Tree Climber
features
- 2 3/4" Gaff
- Steel sleeves, leg irons, split rings
- Extra-long Gaffs for maximum penetration when climbing
| Pad Material | Rubberized Horsehair |
| Length [Max] | 19 in |
| Type | Gaff |
| Length [Min] | 15 in |
| Strap Material | Nylon |
| Weight | 4.9 LB |
| Pad Material | Rubberized Horsehair |
| Length [Max] | 19 in |
| Type | Gaff |
| Length [Min] | 15 in |
| Strap Material | Nylon |
| Weight | 4.9 LB |