- Offset Screwdriver Set
- 2 Pieces
- Phillips® and Slotted Tips
- #1
- #2
features
- Designed for confined hard-to-reach applications
- Two tip sizes for added convenience
| Tip Type | Slotted, Phillips® |
| No. of Pieces | 2 |
| Inch/Metric | Inch |
| Tip Size | #1, #2, 1/4 in, 5/16 in |
| Type | Offset Screwdriver |
| Weight | 0.18 LB |

