- 74 Pc Insulated Connect-All Set
features
- 10 assorted single-grip, insulated-terminal styles
- Sturdy plastic box with molded tray and see-through cover
includes
- Terminals: 61210, 61310, 61410, 61414, 63310, 64206, 67202, 67302, 67402, and 68302
| Length | 6 1/2 in |
| Width | 5 1/2 in |
| Depth | 1 in |
| Weight | 0.63 LB |

