- Block & Tackle Anchor Hook
- Eye Mounted
- 750 lb Working Load Limit
| Overall Length | 5.5 in |
| Eye Inner Dia. | 5/8 in |
| Mounting | Eye |
| Working Load Limit | 750 lb |
| Hook Opening | 3.25 in |
| Weight | 0.35 LB |
| Overall Length | 5.5 in |
| Eye Inner Dia. | 5/8 in |
| Mounting | Eye |
| Working Load Limit | 750 lb |
| Hook Opening | 3.25 in |
| Weight | 0.35 LB |