- Block & Tackle Anchor Hook
- Swivel Eye Mounted
- 750 lb Working Load Limit
| Mounting | Swivel Eye |
| Working Load Limit | 750 lb |
| Eye Inner Dia. | 1 in |
| Hook Opening | 3.25 in |
| Overall Length | 6.5 in |
| Weight | 0.39 LB |
| Mounting | Swivel Eye |
| Working Load Limit | 750 lb |
| Eye Inner Dia. | 1 in |
| Hook Opening | 3.25 in |
| Overall Length | 6.5 in |
| Weight | 0.39 LB |