- Lineman's Wrenches
- 13" Overall Length
- Large End Has 29/32" and 1-3/32" Openings. Small End Has 5/8" and 3/16" Openings.
features
- Forged from special bar steel and heat-treated for long life
- Each end has two different size openings
- Hole is provided at larger end for turning-in standard pole steps
- Wrench is suited for use on the heavy three bolt guy clamps on which clearance is limited
- Dark blue painted finish
| Jaw Opening [Max] | 1 3/32 in |
| Jaw Opening [Min] | 5/8 in |
| Overall Length | 13 in |
| Weight | 2.0 LB |

