- Hole Saw Kit
- Electrician's
- 8 Piece Set
- 7/8'', 1 1/8'', 1 3/8'', 1 3/4'', 2'' and 2-1/2'' Saw Diameter
- 2 Arbors
features
- Contains the most popular sizes for basic electrical work
- All components are packed in a rust proof, molded plastic carrying case
- Read and follow safety instructions in power tool owner’s manual
- Set pilot drill point 1/8 beyond tooth points
includes
- 7/8'' (22 mm) hole saw
- 1 1/8'' (29 mm) hole saw
- 1 3/8'' (35 mm) hole saw
- 1 3/4'' (44 mm) hole saw
- 2'' (51 mm) hole saw
- 2 1/2'' (64 mm) hole saw
| Arbor Diameter | 7/16 in |
| Manufacturer Name | KLEIN TOOLS |
| Hole Size [Max] | 2.5 in |
| Cutting Dia. [Max] | 2.5 in |
| Cutting Dia. [Min] | 0.875 in |
| No. of Pieces | 8 |
| Hole Size [Min] | 0.875 in |
| Type | Hole Saw |
| Weight | 2.6 LB |

