- Journeyman™ Hole Saw Kit
- 12 Pieces
- Hole Saws Range from 3/4" to 2 1/2"
- Arbors Range from 1/4" to 7/16"
features
- The most frequently used sizes and an arbor extension for hard to reach spots
- Saw diameters are 3/4" (19 mm), 7/8" (22 mm), 1 1/8" (29 mm), 1 3/8" (35 mm), 1 1/2" (38 mm), 1 3/4" (44 mm), 2" (51 mm), 2 1/4" (57 mm) and 2 1/2" (64 mm)
- All components are packed in a rust proof, molded plastic carrying case
- Note: Set pilot drill point 1/8" beyond tooth points
| Cutting Dia. [Min] | 0.75 in |
| No. of Pieces | 12 |
| Cutting Dia. [Max] | 2.5 in |
| Arbor Diameter | 1/4 in, 7/16 in |
| Weight | 4.5 LB |

