- Hole Saw Arbor
- 1/4 Shank
- 1/2"-20 Thread Size
- Hole Saws from 5/8" to 1 1/8"
features
- Use with Klein hole saws: 5/8'' to 1 1/8''
- 118° split point pilot bit
- Hardened mandrels for long thread life
- Set pilot drill point 1/8 beyond tooth points
| Chuck Size | 1/4 in & Larger |
| Thread Diameter | 1/2 |
| Hole Size [Max] | 1.125 in |
| Hole Size [Min] | 0.625 in |
| Manufacturer Name | KLEIN TOOLS |
| Shank Size | 1/4 in |
| Type | Round Tri-Lobe |
| Threads per Inch | 20 |
| Weight | 0.37 LB |

