- Erection Wrench
- 14 3/4" Overall Length
- 15/16" Opening
- 5/8" Bolt Size
- 2 1/4" Width
features
- Forged from select alloy steel to withstand high leverage and heavy loads
- Extra heavy-duty head area gives maximum strength and durability
- Continuous taper of handle makes lining up bolt holes easy and works on a range of bolt and/or hole sizes without binding
- Extra large hub area works on larger diameter holes than other wrenches
- Catalog number, bolt size and nominal opening size are stamped on every wrench for easy identification
- American Bridge design
| Head Width | 2 1/4 in |
| Overall Length | 14.75 in |
| Bolt Size | 5/8 in |
| Wrench Opening | 15/16 in |
| Weight | 1.12 LB |

