- Erection Wrench
- 16 5/8" Overall Length
- 1 1/16" Opening
- 3/4" Bolt Size
- 2 1/2" Width
features
- Forged from select alloy steel to withstand high leverage and heavy loads
- Extra heavy-duty head area gives maximum strength and durability
- Continuous taper of handle makes lining up bolt holes easy and works on a range of bolt and/or hole sizes without binding
- Extra large hub area works on larger diameter holes than other wrenches
- Catalog number, bolt size and nominal opening size are stamped on every wrench for easy identification
- American Bridge design
| Overall Length | 16.625 in |
| Bolt Size | 3/4 in |
| Head Width | 2 1/2 in |
| Wrench Opening | 1 1/16 in |
| Weight | 2.12 LB |

