- Adjustable-Head Construction Wrench
- 15" Overall Length
- 1 1/2" Capacity
- Black Oxide™
| Overall Length | 15 in |
| Finish | Black Oxide™ |
| Handle Type | Tapered |
| Head Angle | 15° |
| Material | Forged Alloy Steel |
| Capacity, in [Max] | 1.5 in |
| Weight | 2.5 LB |
| Overall Length | 15 in |
| Finish | Black Oxide™ |
| Handle Type | Tapered |
| Head Angle | 15° |
| Material | Forged Alloy Steel |
| Capacity, in [Max] | 1.5 in |
| Weight | 2.5 LB |