- Hex Bar
- 24" Long
- 15° Angle Tip
- 3/4" Hex Size
features
- Provides extra leverage when positioning steel members and aligning bolt holes
- Forged fit up bar is pointed on one end
- Chisel end is at a 15° angle to give greater leverage
| Hex Size | 3/4 in |
| Tip | 15° Angle |
| Manufacturer Name | KLEIN TOOLS |
| Length | 24 in |
| Weight | 2.8 LB |

