- Screwdriver
- Four-in-One
- #1 Phillips, 3/16 Slotted, #2 Phillips and 9/32 Slotted Tip Size
- 7 5/8" Overall Length
features
- Versatile screwdriver with interchangeable, snap-in blades
- Tool supplied with four different tips on two reversible blades
| Tip Type | Phillips®, Slotted |
| Handle Material | Plastic |
| Tip Size | #1, #2, 3/16 in, 9/32 in |
| Shank Type | Round |
| Shank Length | 4 1/4 in |
| Overall Length | 8.75 in |
| Inch/Metric | Inch |
| No. of Pieces | 5 |
| Weight | 0.4 LB |

