- Screwdriver
- Ratcheting
- #1 Phillips, 3/16 Slotted, #2 Phillips and 9/32 Slotted Tip Size
- 8 3/4" Overall Length
features
- Slotted and Phillips® tip set
- Contains a unique three-position ratcheting screwdriver plus an assortment of blade types and/or sizes
- Comfortable handle with an easy-to-open snap top
- Interchangeable bits store inside handle for quick access
| Inch/Metric | Inch |
| Overall Length | 8.75 in |
| No. of Pieces | 5 |
| Tip Size | #1, #2, 3/16 in, 9/32 in |
| Shank Length | 4 1/4 in |
| Tip Type | Phillips®, Slotted |
| Shank Type | Round |
| Handle Material | Plastic |
| Weight | 0.48 LB |

