- 10-in-1 Screwdriver/Nut Driver
- Includes #1 & #2 Phillips®, 3/16" & 1/4" Flat Tip, 1/4" & 5/16" Hex, T10 & T15 TORX®, and #1 & #2 Square Recess
features
- Cushion-Grip handle allows for greater torque and comfort
- End of handle is marked to quickly identify tool
- Premium chrome plated for smooth feel and corrosion resistance
- Internal flanges inside handle provide solid, twist-resistant blade anchor
- Special heat-treated shafts
- Precision-machined tip for exact fit
- Meets or exceeds applicable ASME / ANSI specifications
- Features 5/16" and 1/4" nutdrivers, #1 and #2 Phillips®, 1/4" and 3/16" slotted, T10 and T15 TORX®, and #1 and #2 square-recess
| Opening Size | 5/16 in, 1/4 in |
| Overall Length | 7.375 in |
| Handle Type | Cushion Grip |
| Tip Size Symbol | #1, #2 |
| Weight | 0.35 LB |

