- Round Bar
- 30" Long
- 15° Angle Tip
- 7/8" Diameter
features
- Provides extra leverage when positioning steel members and aligning bolt holes
- Forged fit up bar is pointed on one end
- Chisel end is at a 15° angle to give greater leverage
| Length | 30 in |
| Tip | 15° Angle |
| Diameter | 7/8 in |
| Manufacturer Name | KLEIN TOOLS |
| Weight | 4.4 LB |

