- Replacement Bit
- #2 Phillips
- 1/4" Slotted
- Fits the 11-in-1 (32500) and 10-in-1 (32477) Screwdriver/Nut Driver
features
- Cushion grip handle allows for greater torque and comfort
- Premium chrome plated for smooth feel and corrosion resistance
- Internal flanges inside handle provide solid, twist-resistant blade anchor
- Special heat-treated shafts
- Precision machined tip for exact fit
- Meets or exceeds applicable ASME/ANSI specifications
- Patented Tip-Ident® quickly identifies the type of screwdriver and tip orientation
- Fits the 11-in-1 (32500) and 10-in-1 (32477) screwdriver/nut drivers
- Precision-machined tips for exact fit into fastener
- Contains two bits
| Tip Size | #2, 1/4 in |
| Tip Type | Slotted, Phillips® |
| Type | Replacement Bit |
| No. of Pieces | 1 |
| Weight | 0.1 LB |

