- Standard Bull Pin
- 15" Long
- 7/16" Point Diameter
- 1 3/16" Top Diameter
features
- Machined from quality alloy steel
- Standard design offers greater initial economy, but no added protection against mushrooming
- Heat-treated for strength
- Black finish for rust resistance
| Point Diameter | 7/16 in |
| Top Diameter | 1 3/16 in |
| Manufacturer Name | KLEIN TOOLS |
| Material | Alloy Steel |
| Length | 15 in |
| Weight | 3.0 LB |

