- Broad-Head Bull Pin
- 13 3/4" Long
- 5/16" Point Diameter
- 1 1/4" Top Diameter
features
- Forged, heat-treated bull pin increases efficiency by providing a larger striking surface
- Head design also reduces chance of pin slipping from the hand when aligning holes
- Angled head and smooth blending of radii increase strength and reduce the danger of chipping
- Below the head, squared off shoulders have been forged to provide a surface for applying wrench to loosen wedged bull pins
- Long, even taper reduces binding and hang up
- Added resistance to "mushrooming" permitting much longer use than is possible with conventional designs
- Heat-treated for strength
- Black finish for rust resistance
| Point Diameter | 5/16 in |
| Length | 13 3/4 in |
| Material | Steel |
| Top Diameter | 1 1/4 in |
| Manufacturer Name | KLEIN TOOLS |
| Weight | 3.0 LB |

