- Standard Bull Pin
- 12" Long
- 7/16" Point Diameter
- 1 1/4" Top Diameter
features
- Machined from quality alloy steel
- Standard design offers greater initial economy, but no added protection against mushrooming
- Heat-treated for strength
- Black finish for rust resistance
| Manufacturer Name | KLEIN TOOLS |
| Material | Alloy Steel |
| Top Diameter | 1 1/4 in |
| Point Diameter | 7/16 in |
| Length | 12 in |
| Weight | 2.31 LB |

