- Utility Insulated Tool Kit
- 13 Pieces
- 18-7/8" W x 15-3/8" D x 8-1/4" H Case
features
- Clearly marked with the official 1000 V rating symbol
- Two layers of insulation provide protection against electric shock
- Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools
- Individually tested to exceed standards
- An assortment of 13 professional insulated tools
- The custom case includes two pallets with custom fitted pockets for each tool, piano hinged case cover has both a combination lock and two key locked latches for security, storage space behind the pallets to keep important papers and accessory items
- Case's inside dimensions are: 17 3/4" W x 14 1/4" D x 8" H (451 x 362 x 203 mm)
- Overall case dimensions are: 18 7/8" W x 15 3/8" D x 8 1/4" H (479 x 391 x 210 mm)
- Replacement case available (33535)
includes
- 4" insulated 1/4" cabinet tip heavy-duty round-shank screwdriver (602-4-INS)
- 8" insulated heavy-duty long nose side cutting pliers (D203-8-INS)
- 9" insulated high leverage side cutting 2000 Series® pliers (D2000-9NE-INS)
- 8" insulated high leverage diagonal cutting pliers (2000-28-INS)
- 8" insulated high leverage diagonal cutting angled head pliers (D2000-48-INS)
- 6" insulated 5/16" Keystone tip heavy-duty round-shank screwdriver (602-6-INS)
- 10" insulated 3/8" Keystone tip heavy-duty round-shank screwdriver (602-10-INS)
- 3" insulated #1 Phillips® tip round-shank screwdriver (603-3-INS)
- 4" insulated #2 Phillips® tip round-shank screwdriver (603-4-INS)
- 6" insulated #3 Phillips® tip round-shank screwdriver (603-6-INS)
- Insulated high-leverage cable cutter (63050-INS)
- 10" insulated pump pliers (D502-10-INS)
- 2 1/4" insulated cable/lineman's skinning knife (1570-3LR-INS)
- Custom case (33535)
| Depth | 15.375 in |
| No. of Pieces | 13 |
| Weight | 20.0 LB |

