- Insulated Screwdriver Kit
- 9 Pieces
- Black Cushion Grip
- Phillips® and Slotted Screwdrivers
features
- Clearly marked with the official 1000 V rating symbol
- Two layers of insulation provide protection against electric shock
- Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools
- Individually tested to exceed standards
- Nine piece insulated screwdriver assortment with three sizes of each tip style: cabinet, keystone and Phillips®
- Highly durable, black, nylon case (33538) with a coil-zipper closure, polypropylene handles and custom fitted tool pockets
- Extra pocket is provided for storage of papers or other items
includes
- Insulated 3/16" cabinet tip 4" round shank screwdriver (601-4-INS)
- Insulated 3/16" cabinet tip 6" round shank screwdriver (601-6-INS)
- Insulated 3/16" cabinet tip 8" round shank screwdriver (601-8-INS)
- Insulated 1/4" cabinet tip 4" heavy-duty round shank screwdriver (602-4-INS)
- Insulated 5/16" keystone tip 6" heavy-duty round shank screwdriver (602-6-INS)
- Insulated 3/8" keystone tip 10" heavy-duty round shank screwdriver (602-10-INS)
- Insulated #1 Phillips® tip 3" round shank screwdriver (603-3-INS)
- Insulated #2 Phillips® tip 4" round shank screwdriver (603-4-INS)
- Insulated #3 Phillips® tip 6" round shank screwdriver (603-6-INS)
- Insulated case (33538)
| Package Type | Polyester Case |
| Handle Color | Black |
| Tip Type | Phillips®, Slotted |
| Handle Material | Plastic |
| No. of Pieces | 9 |
| Inch/Metric | Inch |
| Handle Type | Cushion Grip |
| Shank Type | Round |
| Weight | 5.6 LB |

