- Long-Cuff Gloves
- Size Group: Large
- Rawhide
| Cuff Style | Slip-On |
| Color | Rawhide |
| Style | Plain |
| Cuff Length | 5 in |
| Usage | General Protection |
| Glove Size | Large |
| Weight | 0.49 LB |
| Cuff Style | Slip-On |
| Color | Rawhide |
| Style | Plain |
| Cuff Length | 5 in |
| Usage | General Protection |
| Glove Size | Large |
| Weight | 0.49 LB |