- Long-Cuff Gloves
- Size Group: X-Large
- Rawhide
| Glove Size | X-Large |
| Cuff Length | 5 in |
| Cuff Style | Slip-On |
| Color | Rawhide |
| Usage | General Protection |
| Style | Plain |
| Weight | 1.0 LB |
| Glove Size | X-Large |
| Cuff Length | 5 in |
| Cuff Style | Slip-On |
| Color | Rawhide |
| Usage | General Protection |
| Style | Plain |
| Weight | 1.0 LB |