- Deerskin Work Gloves
- Size Group: X-Large
- Brown
| Glove Size | X-Large |
| Material | Deerskin |
| Cuff Style | Slip-On |
| Color | Brown |
| Style | Plain |
| Lining | Piled |
| Usage | General Protection |
| Weight | 0.43 LB |
| Glove Size | X-Large |
| Material | Deerskin |
| Cuff Style | Slip-On |
| Color | Brown |
| Style | Plain |
| Lining | Piled |
| Usage | General Protection |
| Weight | 0.43 LB |