- Deerskin Work Gloves
- Medium
- Natural Tan
- Shirred-Elastic Wrist Back
- Gunn Cut
features
- Premium deerskin, soft and form fitting for maximum comfort
- Gunn cut with seams away from wear surfaces
- Inseam index finger
- Shirred elastic wrist back
- Natural light tan color
| Style | Gunn Cut, Wing Thumb |
| Material | Deerskin |
| Cuff Style | Elastic cuff |
| Cuff Type | Gunn Cut |
| Glove Size | Medium |
| Thumb Type | Keystone |
| Color | Natural Tan |
| Thumb | Keystone |
| Weight | 0.29 LB |

