- Sportsman Knife
- 1 Stainless Steel Blades
- 3" Closed Length
- 2" Blade Lengths
- Drop Point Blades
features
- Curved handle with big bolster
- Brass bolster and ebony wood handle
- Stainless steel blade for long life
- Brass lining
- Blade locks open
| Blade Type | Drop Point |
| Closed Length | 3 in |
| Blade Material | Stainless Steel |
| Blade Length | 2 in |
| No. of Blades | 1 |
| Type | Pocket Knife |
| Manufacturer Name | KLEIN TOOLS |
| Weight | 0.11 LB |

