- Cable-Splicer's Knife
- 1 Steel Blades
- 1 3/4" Blade Lengths
- Special-Purpose Blade
features
- Special purpose short blade with comfortable, full sized, heavy-duty handle
- Coping type blade made of the finest cutlery steel, tough and carefully tempered to hold its edge
- Handle is textured for comfort and firm grip
- Hang hole for easy storage and portability
| Manufacturer Name | KLEIN TOOLS |
| Type | Cable-Splicer's Knife |
| Blade Type | Special-Purpose |
| Overall Length | 6.25 in |
| No. of Blades | 1 |
| Blade Length | 1.75 in |
| Blade Material | Steel |
| Weight | 0.2 LB |

