- Klein-Flex™ Fish Tape Puller & Reel
- 25 ft Blade Length
features
- Four view ports show how much tape is left
- Opens with just a screwdriver
- Large eye loops accommodates up to five unstripped No. 12 wires
- Lightweight, high-impact, orange Cycolac® reel
- Flexible tape, does not kink or jam
- Non-metalic handle
- Easy grip design for one hand feed or take up
- For pulling wire through every type of conduit
| Handle Type | Easy-Grip |
| Blade Dia. | 3/16 in |
| Reel Diam | 8 1/2 in |
| Blade Length | 25 ft |
| Material | Steel |
| Rated Capacity | 500 lbs |
| Weight | 3.05 LB |

