- Klein Flat-Steel Fish Tape Puller & Reel
- 240 ft Blade Length
features
- Easy grip design for one hand feed or take up
- Four view ports show how much tape is left
- Lightweight, high-impact, orange Cycolac® reel
- Reel protects and prevents kinks in tape
- Opens with just a screwdriver
- Non-metalic handle
| Blade Thickness | 0.06 in |
| Reel Diam | 12 in |
| Material | Steel |
| Blade Width | 0.125 in |
| Blade Length | 240 ft |
| Weight | 7.0 LB |

