- Extra Capacity Adjustable Wrench
- 10" Overall Length
- 1 5/16" Capacity
- Chrome Plated
| Overall Length | 10 in |
| Material | Alloy Steel |
| Head Angle | 15° |
| Finish | Chrome Plated |
| Handle Type | I-Beam |
| Capacity, in [Max] | 1.3125 in |
| Weight | 0.86 LB |
| Overall Length | 10 in |
| Material | Alloy Steel |
| Head Angle | 15° |
| Finish | Chrome Plated |
| Handle Type | I-Beam |
| Capacity, in [Max] | 1.3125 in |
| Weight | 0.86 LB |