- Adjustable Wrench
- 6" Overall Length
- 3/4" Capacity
- Black Oxide™
| Material | Forged Alloy Steel |
| Overall Length | 6 in |
| Handle Type | Plastic-Dipped |
| Finish | Black Oxide™ |
| Capacity, in [Max] | 0.75 in |
| Head Angle | 15° |
| Weight | 0.25 LB |
| Material | Forged Alloy Steel |
| Overall Length | 6 in |
| Handle Type | Plastic-Dipped |
| Finish | Black Oxide™ |
| Capacity, in [Max] | 0.75 in |
| Head Angle | 15° |
| Weight | 0.25 LB |