- Adjustable Wrench
- 8" Overall Length
- 15/16" Capacity
- Black Oxide™
| Overall Length | 8 in |
| Capacity, in [Max] | 0.9375 in |
| Handle Type | Plastic-Dipped |
| Head Angle | 15° |
| Material | Forged Alloy Steel |
| Finish | Black Oxide™ |
| Weight | 0.52 LB |
| Overall Length | 8 in |
| Capacity, in [Max] | 0.9375 in |
| Handle Type | Plastic-Dipped |
| Head Angle | 15° |
| Material | Forged Alloy Steel |
| Finish | Black Oxide™ |
| Weight | 0.52 LB |