- Canvas Tool Bags
- 24" L x 6" W x 15" H
features
- Heavy-duty no. 8 natural canvas
- Rivet reinforced for durability
- Steel frame mouth with hinge for rugged use
- Stitched and riveted leather handles for comfort and strength
- Two retaining straps with buckles provide secure closure
- Moisture-resistant, vinyl bottom and lower sides
- Non-scratch studs on base protect against wear
- Retro-fit bags with shoulder strap kit (5102S)
- Kit includes leather strap with pad and snap hooks, rings and fasteners for attaching rings to bags
| Material | Canvas |
| Manufacturer Name | KLEIN TOOLS |
| Height | 15 in |
| Length | 24 in |
| Width | 6 in |
| Weight | 4.0 LB |

