- Pliers, Rule and Screwdriver Holder
- 10" H x 6 3/4" W
- Leather
- Slotted Belt Connection
- 2" Belt Width
features
- Leather construction
- Three pockets for pliers, folding rule and screwdriver
- Riveted to assure long life
- Pockets for 7", 8" and 9" side-cutting pliers, most screwdrivers, 6 ft folding rules and open end wrenches from 9/16" to 13/16"
| Belt Width | 2 in |
| Pockets/Pouches | 3 |
| Height | 10 in |
| Material | Leather |
| Belt Connection | Slotted |
| Manufacturer Name | KLEIN TOOLS |
| Weight | 0.6 LB |

