- 5-Pocket Tool Pouch
- 8 3/4" H x 6" W
- Leather
- Slotted Belt Connection
- 2" Belt Width
features
- Leather construction
- Riveted to assure long life
| Belt Connection | Slotted |
| Belt Width | 2 in |
| Material | Leather |
| Manufacturer Name | KLEIN TOOLS |
| Pockets/Pouches | 5 |
| Width | 6 in |
| Height | 8 3/4 in |
| Weight | 0.75 LB |

