- 6-Pocket Tool Pouch
- 10" H x 7" W
- Leather
- Tunnel Belt Connection
- 2 1/2" Belt Width
features
- Leather construction
- Riveted to assure long life
| Height | 10 in |
| Material | Leather |
| Manufacturer Name | KLEIN TOOLS |
| Pockets/Pouches | 6 |
| Width | 7 in |
| Belt Width | 2.5 in |
| Belt Connection | Tunnel |
| Weight | 0.97 LB |

