- Extra-Larger Canvas Utility Bag
- 5" H x 12" W
- Canvas
- Loops Belt Connection
- 3" Belt Width
| Manufacturer Name | KLEIN TOOLS |
| Belt Width | 3 in |
| Material | Canvas |
| Height | 5 in |
| Width | 12 in |
| Pockets/Pouches | 1 |
| Belt Connection | Loops |
| Length | 10 in |
| Weight | 1.05 LB |
| Manufacturer Name | KLEIN TOOLS |
| Belt Width | 3 in |
| Material | Canvas |
| Height | 5 in |
| Width | 12 in |
| Pockets/Pouches | 1 |
| Belt Connection | Loops |
| Length | 10 in |
| Weight | 1.05 LB |